THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Locknut, 1-1/4 In., PVC

CANTEX| Zoro #: G1225996| Mfr #: 5134203

$0.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Trade Size: 1-1/4"
Overall Length: 14/25"
Conduit Fitting Type: Locknut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225996 Mfr #: 5134203
Conduit Trade Size: 1-1/4"Overall Length: 14/25"
Conduit Fitting Type: LocknutFor Conduit Type: PVC
Item: Insulating BushingConduit Fitting Material: PVC
For Use With: Schedule 40 or 80 PVC ConduitStandards: UL
Country of Origin (subject to change): United States

Description

Insulating Bushing, Conduit Fitting Type Bushing, Conduit Trade Size 1-1/4 In., Conduit Fitting Material PVC, Overall Length 14/25 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL

Reviews