20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Insulating Busing, 1/2 In., PVC

CANTEX| Zoro #: G1783905| Mfr #: 5134200

$0.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1783905 Mfr #: 5134200
For Conduit Type: PVCStandards: UL
Conduit Fitting Type: LocknutConduit Fitting Material: PVC
For Use With: Schedule 40 or 80 PVC ConduitItem: Insulating Busing
Conduit Trade Size: 1/2"Overall Length: 3/7"
Country of Origin (subject to change): United States

Product Description

Insulating Busing, Conduit Fitting Type Locknut, Conduit Trade Size 1/2 In., Conduit Fitting Material PVC, Overall Length 3/7 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL
Save 15%. Sign up for Z-mail.