SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Male Adapter, 3 In Conduit, PVC

CANTEX| Zoro #: G2129416| Mfr #: 5140110

$3.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Male AdapterConduit Fitting Material: PVCOverall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129416 Mfr #: 5140110
Item: Male AdapterConduit Fitting Material: PVC
Overall Length: 3"For Conduit Type: PVC
For Use With: Schedule 40 or 80 PVC ConduitConduit Fitting Type: Adapter
Standards: ULConduit Trade Size: 3"
Country of Origin (subject to change): United States

Description

Male Adapter, Conduit Fitting Type Adapter, Conduit Trade Size 3 In., Conduit Fitting Material PVC, Overall Length 3 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL

Reviews