KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L

CANTEX| Zoro #: G0906841| Mfr #: 5133183

$4.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: PVC
Item: Meter Offset
Conduit Trade Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906841 Mfr #: 5133183
Conduit Fitting Material: PVCItem: Meter Offset
Conduit Trade Size: 1-1/4"For Use With: Schedule 40 or 80 PVC Conduit
Overall Length: 3-1/2"Conduit Fitting Type: Connector
For Conduit Type: PVCStandards: UL
Country of Origin (subject to change): United States

Description

Meter Offset, Conduit Fitting Type Connector, Conduit Trade Size 1-1/4 In., Conduit Fitting Material PVC, Overall Length 3-1/2 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL

Reviews