STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Plaster Ring, 2-Gang, 1/2 in. Riser, PVC

CANTEX| Zoro #: G0634873| Mfr #: EZ06DXAR

$1.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Raised Height: 1/2"
Item: Plaster Ring
Sub-Category: Mounting Accessories
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634873 Mfr #: EZ06DXAR
Raised Height: 1/2"Item: Plaster Ring
Sub-Category: Mounting AccessoriesLength: 0.597"
Depth: 3.775"For Use With: PVC Boxes
Standards: Ul ListedWidth: 3.592"
Cover Type: 1/2" RiserMaterial: PVC
Box Type: Two GangCover Material: PVC
Color: GrayCountry of Origin (subject to change): United States

Description

Plaster Ring, Mounting Accessories, Material PVC, Gray Color, For Use With PVC Boxes, - Function, -, Length 0.597 In., Width 3.592 In., Depth 3.775 In., Raised Height 1/2 In., Box Type Two Gang, PVC Cover Material, 1/2 In. Riser Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards UL Listed, Includes -

Reviews