Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Plastic Ring Cover, 1-Gang, 4 in.
  • Zoro #: G0255132
  • Mfr #: EZYKLR
$1.71
  • Includes: -
  • Depth: 1/8"
  • Box Type: Round Ceiling Pan
See full product details
Orders over $50 ship free.

Cantex #EZYKLR Specifications

  • Zoro #: G0255132
  • Mfr #: EZYKLR
Includes: - Depth: 1/8"
Box Type: Round Ceiling Pan Length: 4"
Function: - Width: 4"
Characteristics: - Number of Gangs: 1
Design: - Cover Type: Blank
Color: Gray For Use With: PVC Boxes
Gasket Material: - Item: Plastic Ring Cover
Standards: UL Listed Material: PVC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Plastic Ring Cover, Box Type Round Ceiling Pan, Cover Type Blank, Number of Gangs 1, Material PVC, Depth 1/8 In., Width 4 In., Length 4 In., -, For Use With PVC Boxes, Characteristics -, Color Gray, Design -, Gasket Material -, Standards UL Listed, Includes -

Technical Guides

Reviews of Cantex #EZYKLR