KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plastic Ring Cover, 2-Gang, 4 in.

CANTEX| Zoro #: G0635686| Mfr #: EZXKLR

$1.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Box Type: Square
Cover Type: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635686 Mfr #: EZXKLR
Width: 4"Box Type: Square
Cover Type: BlankColor: Gray
Number of Gangs: 2Length: 4"
Item: Plastic Ring CoverFor Use With: PVC Boxes
Depth: 1/8"Material: PVC
Standards: Ul ListedCountry of Origin (subject to change): United States

Description

Plastic Ring Cover, Box Type Square, Cover Type Blank, Number of Gangs 2, Material PVC, Depth 1/8 In., Width 4 In., Length 4 In., -, For Use With PVC Boxes, Characteristics -, Color Gray, Design -, Gasket Material -, Standards UL Listed, Includes -

Reviews