SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Reducer, 2-1/2 x 2 In Conduit, PVC

CANTEX| Zoro #: G1303075| Mfr #: 5142225

$8.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: ReducerConduit Fitting Material: PVCOverall Length: 1-9/10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1303075 Mfr #: 5142225
Item: ReducerConduit Fitting Material: PVC
Overall Length: 1-9/10"For Conduit Type: PVC
For Use With: Schedule 40 or 80 PVC ConduitConduit Fitting Type: Reducer
Standards: ULConduit Trade Size: 2-1/2" x 2"
Country of Origin (subject to change): United States

Description

Reducer, Conduit Fitting Type Reducer, Conduit Trade Size 2-1/2 In. x 2 In., Conduit Fitting Material PVC, Overall Length 1-9/10 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL

Reviews