SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Reducer, 4 In. x 3 In., PVC, 2-39/64 In. L

CANTEX| Zoro #: G2452956| Mfr #: 5142227

$24.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-3/5"For Conduit Type: PVCStandards: UL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452956 Mfr #: 5142227
Overall Length: 2-3/5"For Conduit Type: PVC
Standards: ULItem: Reducer
For Use With: Schedule 40 or 80 PVC ConduitConduit Fitting Material: PVC
Conduit Trade Size: 4" x 3"Conduit Fitting Type: Reducer
Country of Origin (subject to change): United States

Description

Reducer, Conduit Fitting Type Reducer, Conduit Trade Size 4 In. x 3 In., Conduit Fitting Material PVC, Overall Length 2-3/5 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL

Reviews