customer-service Help
Cantex

Schedule 40 Conduit, 1 In., 10 ft. L, PVC

Cantex Schedule 40 Conduit, 1 In., 10 ft. L, PVC A52BA12
Tap to zoom
Hover or click to zoom
$63.30
  • Item: PVC Conduit
  • Conduit Trade Size: 1 in
  • Conduit Nominal Length: 10 ft
See full product details
Orders over $75 ship free.

Total: $63.30

Cantex #A52BA12 Specifications

  • Item: PVC Conduit
  • Conduit Trade Size: 1 in
  • Conduit Nominal Length: 10 ft
  • Standards: UL 651/ NEMA TC 2
  • Inside Dia.: 1 3/64 in
  • PVC Conduit Style: Conduit with Bell End
  • PVC Conduit Type: Schedule 40
  • Conduit Material: PVC
  • Material: PVC
  • Wall Thickness: 0.13 in
  • Nominal Outside Dia.: 1 5/16 in
  • Nominal Length: 10 ft
  • Special Features: Bell End
  • Type: Schedule 40
  • Overall Length: 10 ft
  • Conduit Style: Conduit with Bell End
  • Inside Diameter: 1 in
  • Conduit Type: Schedule 40
  • Trade Size: 1 in
  • Outside Diameter: 1.32 in
  • Country of Origin (subject to change): United States

Description

Conduit, Conduit Material PVC, PVC Conduit Type Schedule 40, Conduit Trade Size 1 in, Conduit Nominal Length 10 ft, Nominal Length 10 ft, Inside Dia. 1 3/64 in, Wall Thickness 1/8 in, Nominal Outside Dia. 1 5/16 in, Special Features Bell End, Standards UL 651/ NEMA TC 2

Reviews of Cantex #A52BA12