Cantex
Schedule 40 Conduit, 1/2 In., 10 ft. L
- Zoro #: G1282242
- Mfr #: A52AE12
Tap to zoom
Hover or click to zoom
$10.92
- Item: PVC Conduit
- Conduit Trade Size: 1/2 in
- Conduit Nominal Length: 10 ft
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.92
Cantex #A52AE12 Specifications
- Zoro #: G1282242
- Mfr #: A52AE12
- Item: PVC Conduit
- Conduit Trade Size: 1/2 in
- Conduit Nominal Length: 10 ft
- Standards: UL 651/ NEMA TC 2
- Inside Dia.: 5/8 in
- PVC Conduit Style: Conduit with Bell End
- PVC Conduit Type: Schedule 40
- Conduit Material: PVC
- Material: PVC
- Wall Thickness: 0.11 in
- Special Features: Bell End
- Nominal Outside Dia.: 27/34 in
- Nominal Length: 10 ft
- Type: Schedule 40
- Overall Length: 10 ft
- Outside Diameter: 0.84 in
- Trade Size: 1/2 in
- Conduit Type: Schedule 40
- Conduit Style: Conduit with Bell End
- Inside Diameter: 0.59 in
- Country of Origin (subject to change): United States
Description
Conduit, Conduit Material PVC, PVC Conduit Type Schedule 40, Conduit Trade Size 1/2 in, Conduit Nominal Length 10 ft, Nominal Length 10 ft, Inside Dia. 5/8 in, Wall Thickness 7/64 in, Nominal Outside Dia. 27/34 in, Special Features Bell End, Standards UL 651/ NEMA TC 2
Reviews of Cantex #A52AE12
Explore more
- Cantex Schedule 80 Conduit, 1/2 In., 10 ft. L A53AE12
- Cantex Schedule 80 Conduit, 3 In., 10 ft. L, PVC A53DA12
- Cantex Schedule 80 Conduit, 4 In., 10 ft. L, PVC A53EA12
- Cantex Schedule 40 Conduit, 1 In., 10 ft. L, PVC A52BA12
- Cantex Schedule 40 Conduit, 1-1/2 In., 10 ft. L A52BE12
- Cantex Schedule 40 Conduit, 1-1/4 In., 10 ft. L A52BC12
- Cantex Schedule 40 Conduit, 2-1/2 In., 10 ft. L A52CE12
- Cantex Schedule 40 Conduit, 3/4 In., 10 ft. L A52AG12
- Garvin Three In. Long 2" Galvanized Rigid Conduit Pipe Nipple RN200300
- Thomas & Betts 1/2" YELLOW ENT 200' COIL 637894
- Garvin Long 1-1/2" Galvanized Rigid Conduit Pipe Nipple, 5" RN150500
- Cantex Conduit