- Home
- /
- Electrical Supplies
- /
- Conduit & Raceways
- /
- Conduit
- /
- Non Metallic Conduit
- /
- Schedule 80 Conduit, 3 In., 10 ft. L, PVC
Cantex
Schedule 80 Conduit, 3 In., 10 ft. L, PVC
- Zoro #: G2122617
- Mfr #: A53DA12
Tap to zoom
Hover or click to zoom
$103.86
- Item: PVC Conduit
- Conduit Trade Size: 3 in
- Conduit Nominal Length: 10 ft
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $103.86
Cantex #A53DA12 Specifications
- Zoro #: G2122617
- Mfr #: A53DA12
- Item: PVC Conduit
- Conduit Trade Size: 3 in
- Conduit Nominal Length: 10 ft
- Standards: UL 651/ NEMA TC 2
- Inside Dia.: 2 29/32 in
- PVC Conduit Style: Conduit with Bell End
- PVC Conduit Type: Schedule 80
- Conduit Material: PVC
- Material: PVC
- Wall Thickness: 0.3 in
- Nominal Length: 10 ft
- Special Features: Bell End
- Nominal Outside Dia.: 3 1/2 in
- Type: Schedule 80
- Overall Length: 10 ft
- Trade Size: 3 in
- Conduit Type: Schedule 80
- Inside Diameter: 2.82 in
- Conduit Style: Conduit with Bell End
- Outside Diameter: 3.5 in
- Country of Origin (subject to change): United States
Description
Conduit, Conduit Material PVC, PVC Conduit Type Schedule 80, Conduit Trade Size 3 in, Conduit Nominal Length 10 ft, Nominal Length 10 ft, Inside Dia. 2 29/32 in, Wall Thickness 5/16 in, Nominal Outside Dia. 3 1/2 in, Special Features Bell End, Standards UL 651/ NEMA TC 2
Reviews of Cantex #A53DA12
Explore more
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC A52EA12
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC A53CA12
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L A53AG12
- CANTEX Schedule 40 Conduit, 2-1/2 In., 10 ft. L A52CE12
- CANTEX Schedule 40 Conduit, 1-1/2 In., 10 ft. L A52BE12
- CANTEX Schedule 80 Conduit, 1-1/2 In., 10 ft. L A53BE12
- CALBOND Conduit, 6 in. x 90 Deg. x 60 in. PV6060SW90
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L A52AG12
- CALBOND Conduit, 3/4 in. x 90 Deg. x 24 in. PV0724SW90
- CALBOND Conduit, 3 in. x 45 Deg. x 30 in. PV3030SW45
- Cantex Conduit