SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Service Entrance Cap, PVC, 12-25/32 In. L

CANTEX| Zoro #: G0294987| Mfr #: 5133696

$68.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 15"For Conduit Type: PVCStandards: UL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0294987 Mfr #: 5133696
Overall Length: 15"For Conduit Type: PVC
Standards: ULItem: Service Entrance Cap
For Use With: Schedule 40 or 80 PVC ConduitConduit Fitting Material: PVC
Conduit Trade Size: 2-1/2"Conduit Fitting Type: Cap
Country of Origin (subject to change): United States

Description

Service Entrance Cap, Conduit Fitting Type Cap, Conduit Trade Size 2-1/2 In., Conduit Fitting Material PVC, Overall Length 15 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL

Reviews