Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Service Entrance Cap, PVC, 12-25/32 In. L

  • Zoro #: G0508821
  • Mfr #: 5133697

$222.11

  • Item: Service Entrance Cap
  • For Conduit Type: PVC
  • Standards: UL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cantex #5133697 Specifications

  • Zoro #: G0508821
  • Mfr #: 5133697
Item: Service Entrance Cap For Conduit Type: PVC
Standards: UL For Use With: Schedule 40 or 80 PVC Conduit
Conduit Trade Size: 3" Conduit Fitting Type: Cap
Conduit Fitting Material: PVC Overall Length: 12-1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Service Entrance Cap, Conduit Fitting Type Cap, Conduit Trade Size 3 In., Conduit Fitting Material PVC, Overall Length 12-1/4 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL

Technical Guides

Reviews of Cantex #5133697