Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Two Hole Conduit Strap, PVC, 5.6 In. L

  • Zoro #: G2984791
  • Mfr #: 5133739

$1.69

  • Nominal Conduit/Pipe: 2-1/2"
  • Material: PVC
  • Standards: UL
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Cantex #5133739 Specifications

  • Zoro #: G2984791
  • Mfr #: 5133739
Nominal Conduit/Pipe: 2-1/2" Material: PVC
Standards: UL Item: Two Hole Conduit Strap
Sub-Category: Conduit Straps For Use With: Conduits, Pipes, Cables
Width: 1.0" Length: 5.6"
Finish: None Country of Origin (subject to change): United States

Description

In addition to conduit clamps and hangers, Zoro’s large selection of fittings, strut accessories, and conduit covers is something to take a peek at to cover all of your bases. Here are some important details for Cantex Two Hole Conduit Strap. Material: PVC, Width: 1.0", Length: 5.6".

Technical Guides

Reviews of Cantex #5133739