DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Weatherproof Box, 1 in Hub, PVC

CANTEX| Zoro #: G1499093| Mfr #: 5133465

$7.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: FSC
Number of Gangs: 1
Capacity: 21.0 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499093 Mfr #: 5133465
Box Type: FSCNumber of Gangs: 1
Capacity: 21.0 cu. in.Material: PVC
Depth: 2.38"Hub Size: 1"
Mounting Holes O.C. (In.): 0.125Standards: UL
Number of Inlets: 2Color: Gray
Width: 2.81"Length: 4.56"
Item: Weatherproof Electrical BoxCountry of Origin (subject to change): United States

Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 2, Length 4.56 In., Width 2.81 In., Depth 2.38 In., Hub Size 1 In., Color Gray, Bracket Type -, Box Type FSC, Capacity 21.0 cu. in., Material PVC, Mounting Holes O.C. (In.) 0.125, Standards UL

Reviews