KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Box, 1Gang, 3 Inlet, PVC

CANTEX| Zoro #: G0556516| Mfr #: 5133546

$13.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.81"
Box Type: FSCC
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556516 Mfr #: 5133546
Width: 2.81"Box Type: FSCC
Color: GrayNumber of Gangs: 1
Length: 4.63"Number of Inlets: 3
Capacity: 20.0 cu. in.Item: Weatherproof Electrical Box
Depth: 2.38"Hub Size: 1"
Mounting Holes O.C. (In.): 0.125Material: PVC
Standards: ULCountry of Origin (subject to change): United States

Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 3, Length 4.63 In., Width 2.81 In., Depth 2.38 In., Hub Size 1 In., Color Gray, Bracket Type -, Box Type FSCC, Capacity 20.0 cu. in., Material PVC, Mounting Holes O.C. (In.) 0.125, Standards UL

Reviews