Weatherproof Box, 1Gang, 3/4 in Hub, PVC

CANTEX| Zoro #: G1372987| Mfr #: 5133364

$5.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Box Type: FSENumber of Gangs: 1Capacity: 22.5 cu. in.
Save 15%. Sign up for Z-mail.


Zoro #: G1372987 Mfr #: 5133364
Box Type: FSENumber of Gangs: 1
Capacity: 22.5 cu. in.Material: PVC
Depth: 2.38"Hub Size: 3/4"
Mounting Holes O.C. (In.): 0.125Standards: UL
Number of Inlets: 1Color: Gray
Width: 5.80"Length: 2.85"
Item: Weatherproof Electrical BoxCountry of Origin (subject to change): United States


Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 1, Length 2.85 In., Width 5.80 In., Depth 2.38 In., Hub Size 3/4 In., Color Gray, Bracket Type -, Box Type FSE, Capacity 22.5 cu. in., Material PVC, Mounting Holes O.C. (In.) 0.125, Standards UL