Cantex
Weatherproof Box, 2Gang, 1/2 in Hub, PVC
Mfr # 5133380
Zoro # G0503587
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Number of Inlets 1
- Length 4.563 in
- Width 4.56 in
- Depth 2.375 in
Explore More Products
- CANTEX Weatherproof Box, 1Gang, 4Inlet, PVC 5133690
- CANTEX Weatherproof Box, 2Gang, 2Inlet, PVC 5133390
- CANTEX Weatherproof Box, 2Gang, PVC, 36 cu. in 5133371
- CANTEX Weatherproof Box, 2Inlet, 1 in Hub, PVC 5133543
- CANTEX Weatherproof Box, 2Gang, 2Inlets, PVC 5133370
- CANTEX Weatherproof Box, 2Inlet, 1/2 in Hub, PVC 5133540
- KILLARK Device Box, Deep, 1" Hub, 4.62" L, Gray FD-3
- CARLON Cover Bx Recp Vert Gry 1-3/8In E98SRCN-CAR
- CALBRITE Weatherproof Box, 5.28"Lx2.83"W, 2.50"D S60700FD00
- HUBBELL Receptacle Box, Alum HBL26401
- CANTEX Weatherproof Box, 1Gang, 1/2 in Hub, PVC 5133363
- Cantex Weatherproof Boxes