KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Box, 2Gang, 3 Inlet, PVC

CANTEX| Zoro #: G1392806| Mfr #: 5133400

$13.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.56"
Box Type: FSCC
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392806 Mfr #: 5133400
Width: 4.56"Box Type: FSCC
Color: GrayNumber of Gangs: 2
Length: 4.56"Number of Inlets: 3
Capacity: 35.3 cu. in.Item: Weatherproof Electrical Box
Depth: 2.38"Hub Size: 1/2"
Mounting Holes O.C. (In.): 0.125Material: PVC
Standards: ULCountry of Origin (subject to change): United States

Description

Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 3, Length 4.56 In., Width 4.56 In., Depth 2.38 In., Hub Size 1/2 In., Color Gray, Bracket Type -, Box Type FSCC, Capacity 35.3 cu. in., Material PVC, Mounting Holes O.C. (In.) 0.125, Standards UL

Reviews