KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Box, 2Gang, 3/4 in Hub, PVC

CANTEX| Zoro #: G1523024| Mfr #: 5133381

$7.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5.80"
Box Type: FSE
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1523024 Mfr #: 5133381
Width: 5.80"Box Type: FSE
Color: GrayNumber of Gangs: 2
Length: 4.80"Number of Inlets: 1
Capacity: 37.3 cu. in.Item: Weatherproof Electrical Box
Depth: 5.80"Hub Size: 3/4"
Mounting Holes O.C. (In.): 0.125Material: PVC
Standards: ULCountry of Origin (subject to change): United States

Description

Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 1, Length 4.80 In., Width 5.80 In., Depth 5.80 In., Hub Size 3/4 In., Color Gray, Bracket Type -, Box Type FSE, Capacity 37.3 cu. in., Material PVC, Mounting Holes O.C. (In.) 0.125, Standards UL

Reviews