BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Weatherproof Box, 2Gang, PVC, 36.3 cu. in

CANTEX| Zoro #: G2260675| Mfr #: 5133392

$8.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayMounting Holes O.C. (In.): 0.125Depth: 2.38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260675 Mfr #: 5133392
Color: GrayMounting Holes O.C. (In.): 0.125
Depth: 2.38"Capacity: 36.3 cu. in.
Number of Gangs: 2Box Type: FSS
Length: 4.56"Width: 4.56"
Item: Weatherproof Electrical BoxMaterial: PVC
Hub Size: 1"Standards: UL
Number of Inlets: 2Country of Origin (subject to change): United States

Description

Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 2, Length 4.56 In., Width 4.56 In., Depth 2.38 In., Hub Size 1 In., Color Gray, Bracket Type -, Box Type FSS, Capacity 36.3 cu. in., Material PVC, Mounting Holes O.C. (In.) 0.125, Standards UL

Reviews