DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Weatherproof Box, 2Inlet, 1/2 in Hub, PVC

CANTEX| Zoro #: G1349363| Mfr #: 5133540

$9.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: FSS
Number of Gangs: 1
Capacity: 21.8 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349363 Mfr #: 5133540
Box Type: FSSNumber of Gangs: 1
Capacity: 21.8 cu. in.Material: PVC
Depth: 2.62"Hub Size: 1/2"
Mounting Holes O.C. (In.): 0.125Standards: UL
Number of Inlets: 2Color: Gray
Width: 5.80"Length: 4.63"
Item: Weatherproof Electrical BoxCountry of Origin (subject to change): United States

Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 2, Length 4.63 In., Width 5.80 In., Depth 2.62 In., Hub Size 1/2 In., Color Gray, Bracket Type -, Box Type FSS, Capacity 21.8 cu. in., Material PVC, Mounting Holes O.C. (In.) 0.125, Standards UL

Reviews