KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Box, 2Inlet, 3/4 in Hub, PVC

CANTEX| Zoro #: G0770436| Mfr #: 5133542

$6.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.85"
Box Type: FSS
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770436 Mfr #: 5133542
Width: 2.85"Box Type: FSS
Color: GrayNumber of Gangs: 1
Length: 4.63"Number of Inlets: 2
Capacity: 21.8 cu. in.Item: Weatherproof Electrical Box
Depth: 2.62"Hub Size: 3/4"
Mounting Holes O.C. (In.): 0.125Material: PVC
Standards: ULCountry of Origin (subject to change): United States

Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 2, Length 4.63 In., Width 2.85 In., Depth 2.62 In., Hub Size 3/4 In., Color Gray, Bracket Type -, Box Type FSS, Capacity 21.8 cu. in., Material PVC, Mounting Holes O.C. (In.) 0.125, Standards UL

Reviews