BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Weatherproof Box, 3/4 in Hub, PVC

CANTEX| Zoro #: G0663074| Mfr #: 5133545

$5.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2.00"Number of Gangs: 1Number of Inlets: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0663074 Mfr #: 5133545
Depth: 2.00"Number of Gangs: 1
Number of Inlets: 3Item: Weatherproof Electrical Box
Standards: ULMounting Holes O.C. (In.): 0.125
Capacity: 20.0 cu. in.Length: 5.80"
Color: GrayWidth: 2.85"
Box Type: FSCCMaterial: PVC
Bracket Type: -Hub Size: 3/4"
Country of Origin (subject to change): United States

Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 3, Length 5.80 In., Width 2.85 In., Depth 2.00 In., Hub Size 3/4 In., Color Gray, Bracket Type -, Box Type FSCC, Capacity 20.0 cu. in., Material PVC, Mounting Holes O.C. (In.) 0.125, Standards UL

Reviews