KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Cover, PVC Boxes

CANTEX| Zoro #: G1503415| Mfr #: 5133331

$9.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Includes: Mounting Hardware and Sealing Gasket
Cover Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503415 Mfr #: 5133331
Width: 3"Includes: Mounting Hardware and Sealing Gasket
Cover Material: PVCColor: Gray
Number of Gangs: 2Height: 1-1/4"
Mounting Box: PVC BoxesItem: Weatherproof Cover
For Use With: Two Gang FS Type Box and SwitchesDepth: 5"
Lid Style: No LidMounting Orientation: Vertical
Gasket Material: Polymeric/Third PartyStandards: UL listed
Country of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box PVC Boxes, For Use With Two Gang FS Type Box and Switches, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 2, Gasket Material Polymeric/Third Party, Cover Material PVC, Color Gray, Height 1-1/4 In., Width 3 In., Depth 5 In., Standards UL Listed, Includes Mounting Hardware and Sealing Gasket

Reviews