BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Weatherproof Cover, PVC Boxes

CANTEX| Zoro #: G1165823| Mfr #: 5133337

$11.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Box: PVC BoxesIncludes: Hardware and GasketDepth: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165823 Mfr #: 5133337
Mounting Box: PVC BoxesIncludes: Hardware and Gasket
Depth: 4-3/4"Color: Gray
Height: 1-1/4"Number of Gangs: 2
For Use With: Duplex ReceptaclesGasket Material: Polymeric/Third Party
Mounting Orientation: VerticalLid Style: Self Closing
Width: 5-1/4"Cover Material: PVC
Item: Weatherproof CoverStandards: UL listed
Country of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box PVC Boxes, For Use With Duplex Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 2, Gasket Material Polymeric/Third Party, Cover Material PVC, Color Gray, Height 1-1/4 In., Width 5-1/4 In., Depth 4-3/4 In., Standards UL Listed, Includes Hardware and Gasket

Reviews