Weatherproof Cover, PVC Boxes

CANTEX| Zoro #: G0821021| Mfr #: 5133345

$11.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: PVC
Depth: 4-3/4"
For Use With: GFCI Receptacles and Switches
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821021 Mfr #: 5133345
Cover Material: PVCDepth: 4-3/4"
For Use With: GFCI Receptacles and SwitchesNumber of Gangs: 2
Lid Style: Self ClosingGasket Material: Polymeric/Third Party
Includes: Hardware and GasketStandards: UL listed
Mounting Box: PVC BoxesColor: Gray
Width: 5"Mounting Orientation: Vertical
Height: 1-1/16"Item: Weatherproof Cover
Country of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box PVC Boxes, For Use With GFCI Receptacles and Switches, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 2, Gasket Material Polymeric/Third Party, Cover Material PVC, Color Gray, Height 1-1/16 In., Width 5 In., Depth 4-3/4 In., Standards UL Listed, Includes Hardware and Gasket

Reviews