Weatherproof Cover, PVC Boxes

CANTEX| Zoro #: G1229261| Mfr #: 5133361

$9.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: PVC
Depth: 5-1/2"
For Use With: FS Series Boxes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229261 Mfr #: 5133361
Cover Material: PVCDepth: 5-1/2"
For Use With: FS Series BoxesNumber of Gangs: 1
Lid Style: Self ClosingGasket Material: Polymeric/Third Party
Includes: Screws and GasketStandards: UL listed
Mounting Box: PVC BoxesColor: Gray
Width: 3"Mounting Orientation: Vertical
Height: 1"Item: Weatherproof Cover
Country of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box PVC Boxes, For Use With FS Series Boxes, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material Polymeric/Third Party, Cover Material PVC, Color Gray, Height 1 In., Width 3 In., Depth 5-1/2 In., Standards UL Listed, Includes Screws and Gasket

Reviews