Weatherproof Cover, Vertical, PVC

CANTEX| Zoro #: G1791666| Mfr #: 5133348

$9.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Gangs: 1Height: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791666 Mfr #: 5133348
Color: GrayNumber of Gangs: 1
Height: 1"Mounting Orientation: Vertical
Gasket Material: Polymeric/Third PartyFor Use With: GFCI Receptacles
Lid Style: Self ClosingIncludes: Screws and Gasket
Standards: UL listedMounting Box: PVC Boxes
Item: Weatherproof CoverCover Material: PVC
Width: 5-1/2"Depth: 3"
Country of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box PVC Boxes, For Use With GFCI Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material Polymeric/Third Party, Cover Material PVC, Color Gray, Height 1 In., Width 5-1/2 In., Depth 3 In., Standards UL Listed, Includes Screws and Gasket

Reviews