Cantronics
Body Temperature Scanner, Black/Silver
Mfr # H3000L
Zoro # G7781590
Free Shipping & Returns
$35,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Location Forehead
- Color Black, Silver
- Measurement Type SAE/Metric
- Material Plastic and Metal
- For Use With Human Body Temperature
Explore More Products
- CANTRONICS Body Temperature Scanner, Black/Silver H3000N
- CANTRONICS Body Temperature Scanner, Black/Silver H3000P02
- CANTRONICS Body Temperature Scanner, Black/Silver H3000P04
- VERIDIAN HEALTHCARE Instant Ear Thermometer 09-340
- VERIDIAN HEALTHCARE Cool Colors 16 pc Digital Thermometer Display 08-301VC
- ZORO SELECT Thermometer Fever Scan, PK100 3LRD7
- VERIDIAN HEALTHCARE Talking Ear and Forehead Infrred Thermometer 09-342
- VERIDIAN HEALTHCARE Non-Contact Infrared Forehead Thermometer NEW 09-183
- DREAMBABY Non-Contact Rapid Response Infrared Thermometer L342
- TRIPLETT Non-Contact Forehead IR Thermometer FT2020
- VERIDIAN HEALTHCARE 60-Second Digital Thermometer With Beeper, Memory & Fever Alarm NEW 08-918
- Cantronics Medical Thermometers