Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cap EZ Pull Tab ID 0.985" .750" L 250PK

  • Zoro #: G4890851
  • Mfr #: 99190395
$122.06 ($0.49/unit)
  • For Use In: At the Top of the Closure
  • Type: Pull-Tab Cap
  • Min. Dia.: 0.187"
See full product details
This item ships free.

Caplugs #99190395 Specifications

  • Zoro #: G4890851
  • Mfr #: 99190395
For Use In: At the Top of the Closure Type: Pull-Tab Cap
Min. Dia.: 0.187" Material: vinyl
Item: Cap EZ Pull Tab Max. Diameter: 0.985"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs .985"x.750" flexible red vinyl cap with pull-tab for easy removal (EZ-985-12). Pull tab eliminates the use of tools needed for removal that could damage threads or part surfaces.

 

Restrictions and Compliance

Reviews of Caplugs #99190395