Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cap EZ Pull Tab ID 1.355" .750" L 160PK

  • Zoro #: G4890249
  • Mfr #: 99190403
$142.54 ($0.89/unit)
  • Type: Pull-Tab Cap
  • Min. Dia.: 1/4"
  • Max. Diameter: 1.355"
See full product details
This item ships free.

Caplugs #99190403 Specifications

  • Zoro #: G4890249
  • Mfr #: 99190403
Type: Pull-Tab Cap Min. Dia.: 1/4"
Max. Diameter: 1.355" Material: vinyl
Item: Cap EZ Pull Tab For Use In: At the Top of the Closure
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs 1.355"x.750" flexible red vinyl cap with pull-tab for easy removal (EZ-1355-12). Pull tab eliminates the use of tools needed for removal that could damage threads or part surfaces.

 

Restrictions and Compliance

Reviews of Caplugs #99190403