Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cap, EZ Pull Tb, I.D. 0.760", .190" L, PK400

  • Zoro #: G4890790
  • Mfr #: 99192047
$125.11 ($0.31/unit)
  • Type: Pull-Tab Cap
  • For Use In: At the Top of the Closure to Provide Protection Against Dirt, Moisture and Impact Damage
  • Item: Cap,EZ Pull Tb,I.D. 0.760",.190" L,PK400
See full product details
This item ships free.

Caplugs #99192047 Specifications

  • Zoro #: G4890790
  • Mfr #: 99192047
Type: Pull-Tab Cap For Use In: At the Top of the Closure to Provide Protection Against Dirt, Moisture and Impact Damage
Item: Cap,EZ Pull Tb,I.D. 0.760",.190" L,PK400 Material: vinyl
Min. Dia.: 0.760" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs .760"x.750" flexible black vinyl cap with pull-tab for easy removal (EZ-760-12). Pull tab eliminates the use of tools needed for removal that could damage threads or part surfaces.

 

Restrictions and Compliance

Reviews of Caplugs #99192047