Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cap for Split-Flange Connection, PK600

  • Zoro #: G4883903
  • Mfr #: QCC8Q1
$64.66 ($0.11/unit)
  • Type: Cap
  • Material: Low-Density Polyethylene
  • For Use In: Split-Flange Connections
See full product details
Orders over $75 ship free.

Caplugs #QCC8Q1 Specifications

  • Zoro #: G4883903
  • Mfr #: QCC8Q1
Type: Cap Material: Low-Density Polyethylene
For Use In: Split-Flange Connections Item: Cap for Split-Flange Connection,PK600
Min. Dia.: 1.18" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs clear plastic cap to protect 1/2" four-bolt split-flange connection (SF-CC-8). Cap pushes on and features an internal bead for a positive locking grip. The O-ring remains visible after closure is applied.

 

Restrictions and Compliance

Reviews of Caplugs #QCC8Q1