Grease Fitting Cap, Black, PK10

CAPLUGS| Zoro #: G0885717| Mfr #: 1XGK8

$0.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Features: Retaining Collar
Item: Grease Fitting Cap
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0885717 Mfr #: 1XGK8
Fitting Accessory Grouping: CapMaterial: Plastic
Item: Grease Fitting CapItem: Grease Fitting Cap
Material: PlasticFeatures: Retaining Collar
Color: BlackCountry of Origin (subject to change): United States

Product Description

Grease Fitting Cap, Black Plastic, w/Retaining Collar, Package Quantity 10

Product Reviews