Grease Fitting Cap, Blue, PK10

CAPLUGS| Zoro #: G0373091| Mfr #: 3APC4

$3.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Features: Long
Fitting Accessory Grouping: Cap
Material: Plastic
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0373091 Mfr #: 3APC4
Features: LongFitting Accessory Grouping: Cap
Material: PlasticItem: Grease Fitting Cap
Color: BlueCountry of Origin (subject to change): United States

Product Description

Fitting Accessory Grouping Cap, Grease Fitting Cap, Material Blue Plastic, Package Quantity 10

Product Reviews