Grease Fitting Cap, Green, PK10

CAPLUGS| Zoro #: G2093357| Mfr #: 1XGL3

$0.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Retaining Collar
Fitting Accessory Grouping: Cap
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093357 Mfr #: 1XGL3
Features: Retaining CollarFitting Accessory Grouping: Cap
Material: PlasticItem: Grease Fitting Cap
Color: greenCountry of Origin (subject to change): United States

Description

Grease Fitting Cap, Green Plastic, w/Retaining Collar, Package Quantity 10

Reviews