KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Fitting Cap, Yellow, PK10

CAPLUGS| Zoro #: G2188566| Mfr #: 1XGL1

$0.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Grease Fitting Cap
Material: Plastic
Features: Retaining Collar
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188566 Mfr #: 1XGL1
Item: Grease Fitting CapMaterial: Plastic
Features: Retaining CollarColor: Yellow
Fitting Accessory Grouping: CapCountry of Origin (subject to change): United States

Description

Grease Fitting Cap,Yellow Plastic, w/Retaining Collar, Package Quantity 10

Reviews