KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Fitting Caps, Black, PK10

CAPLUGS| Zoro #: G1235184| Mfr #: 3APC3

$3.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Grease Fitting Cap
Features: Long
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235184 Mfr #: 3APC3
Item: Grease Fitting CapFeatures: Long
Material: PlasticFitting Accessory Grouping: Cap
Color: BlackCountry of Origin (subject to change): United Kingdom

Description

Grease Fitting Caps,Long, Black, Material Plastic, Package Quantity 10

Reviews