Grease Fitting Caps, Red, PK10

CAPLUGS| Zoro #: G1572767| Mfr #: 3APC6

$3.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1572767 Mfr #: 3APC6
Item: Grease Fitting CapFitting Accessory Grouping: Cap
Material: PlasticItem: Grease Fitting Cap
Material: PlasticFeatures: Long
Color: RedCountry of Origin (subject to change): United States

Product Description

Grease Fitting Caps, Long, Material Red Plastic, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.