Skip to Main Content
customer-service Help
Caplugs

Identification Arrow, Roll

Caplugs Identification Arrow, Roll ARR20Z5M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.76
  • Item: Identification Arrow
  • Length: 3/16 in
  • Material: Paper
See full product details
Out of Stock
Total: $36.76

Caplugs #ARR20Z5M Specifications

  • Item: Identification Arrow
  • Length: 3/16 in
  • Material: Paper
  • Adhesive Material: Rubber
  • Roll Length: 2,160 ft
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Background Color: Red
  • Adhesion Strength: 62 oz/in
  • Reflective: No
  • Width: 1/8 in
  • Thickness: 0.006 in
  • Color: Standard Red
  • Glow In The Dark: No
  • Finish: Matte
  • Pipe Marker Material: Paper
  • Roll Width: 2 in
  • Pipe Marker Mounting Style: Adhesive Pipe Marker on a Roll with Perforated Arrows
  • Adhesive Style: Removable
  • Legend Text Color: Red
  • Self-Adhesive Pipe Marker Format: Roll Form, Die-Cut to Length
  • Maximum Service Temperature: 150 Degrees F
  • Minimum Service Temperature: 40 Degrees F
  • Length (Straight Wireway): 3/16 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Identification Arrow, Legend Text Color Red, Background Color Red, Pipe Marker Mounting Style Adhesive Pipe Marker on a Roll with Perforated Arrows, Self-Adhesive Pipe Marker Format Roll Form, Die-Cut to Length, Length 3/16 in, Width 1/8 in, Thickness 0.006 in, Roll Length 2,160 ft

Reviews of Caplugs #ARR20Z5M