Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug, Square Head, Threaded, 1/4-18", PK1000

  • Zoro #: G4885428
  • Mfr #: QTP31KA1
$178.95 ($0.18/unit)
  • Item: Plug,Square Head,Threaded,1/4-18",PK1000
  • Type: Square-Head Threaded Plug
  • Material: High-Density Polyethylene
See full product details
This item ships free.

Caplugs #QTP31KA1 Specifications

  • Zoro #: G4885428
  • Mfr #: QTP31KA1
Item: Plug,Square Head,Threaded,1/4-18",PK1000 Type: Square-Head Threaded Plug
Material: High-Density Polyethylene For Use In: Low-pressure Testing and In-house Handling NPT Threads
Nominal Size: 1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs black plastic square-head threaded plug for 1/4-18" NPT thread size (TPN-3). Protects internal threads during low-pressure testing and in-plant process. Oil and heat resistant to 250oF

 

Restrictions and Compliance

Reviews of Caplugs #QTP31KA1