Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug, Threaded, Ftng Sz 1-1/2 NPT", PK140

  • Zoro #: G4891813
  • Mfr #: 99191163
$368.89 ($2.63/unit)
  • Max. Diameter: 0.97"
  • Type: Threaded Plug
  • Item: Plug,Threaded,Ftng Sz 1-1/2 NPT",PK140
See full product details
This item ships free.

Caplugs #99191163 Specifications

  • Zoro #: G4891813
  • Mfr #: 99191163
Max. Diameter: 0.97" Type: Threaded Plug
Item: Plug,Threaded,Ftng Sz 1-1/2 NPT",PK140 Material: High-Density Polyethylene
Nominal Size: 1-1/2" For Use In: Tapered and Straight NPT Pipe Fittings
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs plastic Threaded Plug,for Pipe Fittings. To Plug,thread size 1-1/2 NPT" P-128

Restrictions and Compliance

Reviews of Caplugs #99191163