Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug, Threaded, pipe Ftng Sz 1 NPT", PK200

  • Zoro #: G4891910
  • Mfr #: 99191161
No Product Image Available
$175.99 ($0.88/unit)
  • Material: High-Density Polyethylene
  • Item: Plug,Threaded,pipe Ftng Sz 1 NPT",PK200
  • Nominal Size: 1"
See full product details
This item ships free.

Caplugs #99191161 Specifications

  • Zoro #: G4891910
  • Mfr #: 99191161
Material: High-Density Polyethylene Item: Plug,Threaded,pipe Ftng Sz 1 NPT",PK200
Nominal Size: 1" For Use In: Tapered and Straight NPT Pipe Fittings
Type: Threaded Plug Max. Diameter: 0.72"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CaPlug ,s plastic Threaded Plug,for Pipe Fittings. To Plug,thread size 1 NPT" P-88H

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Caplugs #99191161