Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug, Threaded, Size 1-5/16-12", PK200

  • Zoro #: G4882600
  • Mfr #: 99191243
$194.51 ($0.97/unit)
  • Type: Threaded Plug
  • For Use In: SAE Straight Threaded Ports
  • Item: Plug,Threaded,Size 1-5/16-12",PK200
See full product details
This item ships free.

Caplugs #99191243 Specifications

  • Zoro #: G4882600
  • Mfr #: 99191243
Type: Threaded Plug For Use In: SAE Straight Threaded Ports
Item: Plug,Threaded,Size 1-5/16-12",PK200 Max. Diameter: 1.74"
Material: High-Density Polyethylene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs plastic Threaded Plug,SAE Straight Threaded Port, size 1-5/16-12" RPO-116

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Caplugs #99191243