Caplugs
PROPANE CYLINDER CAPS, Blue, Low Density Polyethylene 2000 PK
Mfr # PCAP-01 PCAP01-1Q1
Zoro # G2674282
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Density Polyethylene
- Color Blue
- Features Easy Removal by End-User, Protects Against Impact and Contaminants During Storage and Transit
- Maximum Intermittent Temperature 175 Degrees F
- Series PCAP Series
Explore More Products
- CAPLUGS RH-20 PE-LD01 WHT002, 2000PK RH-20 WHT
- CAPLUGS Tapered Cap/Plug, Red, 500 PK T-14X 99190717
- CAPLUGS Threaded Aluminum Cap, Sliver, Aluminum Alloy 1000 PK ASC-4 99191433
- CAPLUGS Side Lift-Tab Tapered Plug, Red, Low-Density Polyethylene 5000 PK L-1X 170901HB
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic 30 PK 65962
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, Black, Nylon 20 PK 38541
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK EP 16044
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 50 PK 220871-50
- SIMPSON STRONG-TIE Azk20Sg Azek Deck-Drive Dcu Screw Plugs 20 SF Slate Gray 75-Per Pk AZK20SG
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK 76453
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated K1130.10014
- Caplugs