Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Push-On Metric Cap, Plastic, PK600

  • Zoro #: G4892583
  • Mfr #: QPM20Q1
$186.54 ($0.31/unit)
  • Item: Push-On Metric Cap,Plastic,PK600
  • Type: Push-On Metric Cap
  • For Use In: To Protect and Cap Metric Fittings
See full product details
This item ships free.

Caplugs #QPM20Q1 Specifications

  • Zoro #: G4892583
  • Mfr #: QPM20Q1
Item: Push-On Metric Cap,Plastic,PK600 Type: Push-On Metric Cap
For Use In: To Protect and Cap Metric Fittings Material: Low-Density Polyethylene
Nominal Size: M20 Max. Diameter: 1.083"
Min. Dia.: 0.774" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs clear plastic push-on cap for M20 metric thread size (PM-20). Versatile design for use on a wide variety of threaded and non-threaded fittings and features a flange for easy removal.

 

Restrictions and Compliance

Reviews of Caplugs #QPM20Q1