Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Plastic Tapered Cap 1.096" - 1.213" Plug 1.158" - 1.275" Wide Flange 500PK

  • Zoro #: G4887500
  • Mfr #: 99191353
$92.41 ($0.18/unit)
  • Item: Tapered Cap
  • Type: Tapered Cap and Plug with Wide Flange
  • Material: Low-Density Polyethylene
See full product details
This item ships free.

Caplugs #99191353 Specifications

  • Zoro #: G4887500
  • Mfr #: 99191353
Item: Tapered Cap Type: Tapered Cap and Plug with Wide Flange
Material: Low-Density Polyethylene Max. Diameter: 1.213", 1.275"
Min. Dia.: 1.096", 1.158" For Use In: Added Protection and Prevent Accidental Force into or Through an Opening for Bearing Surfaces
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs red plastic tapered cap (1.096"-1.213") or plug (1.158"-1.275") with wide flange (W-14). This product can be used as either a cap or a plug and the versatile tapered design allows it to fit a wide range of sizes. Features a wide flange for added protection.

 

Restrictions and Compliance

Reviews of Caplugs #99191353