Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Plastic Tapered Cap 1.113" - 1.222" Plug 1.175" - 1.284" 500PK

  • Zoro #: G4884560
  • Mfr #: Q250SW1AK1
$74.52 ($0.19/unit)
  • Item: Tapered Cap
  • Type: Tapered Cap and Plug
  • For Use In: MIL Std, SAE-type Fittings, Hydraulic and Threaded or Non threaded Fittings
See full product details
Orders over $75 ship free.

Caplugs #Q250SW1AK1 Specifications

  • Zoro #: G4884560
  • Mfr #: Q250SW1AK1
Item: Tapered Cap Type: Tapered Cap and Plug
For Use In: MIL Std, SAE-type Fittings, Hydraulic and Threaded or Non threaded Fittings Max. Diameter: 1.222", 1.284"
Material: Low-Density Polyethylene Min. Dia.: 1.113", 1.175"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs red plastic tapered cap (1.113"-1.222") or plug (1.175"-1.284") (T-250SW). This product can be used as either a cap or a plug and the versatile tapered design allows it to fit a wide range of sizes.

Restrictions and Compliance

Reviews of Caplugs #Q250SW1AK1